Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage, Range 11.000 to 20.100
Mfr # 2422-E510
Zoro # G1195571
product price: $5,854.99
/ea
Free Shipping & Returns
$5,854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 11.0-20.1 in
- Probe Depth (In.) 6.142
- Graduations 0.00005 in, 0.0001 in, 0.001 in
- Length (In.) 21.063
- Includes Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2422-E510
- Zoro # G1195571
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 6.142 |
Length (In.) | 21.063 |
Dimension Type | Inch |
Description
Mechanical Bore Gauge without Mechanical Indicator, Range 11 in to 20.1 in, Dial Graduation 0.00005 in, 0.0001 in, 0.001 in, Operation Type Mechanical, Contact Style Anvil, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 20.1 in, Minimum Measurement - Inch 11 in, Requires Indicator Yes, Accuracy 118 micronin, Contact Point Material Carbide, Includes Case Yes, Series 2422, Compatible Dial Graduations 0.00005 in, 0.0001 in, 0.001 in, Repeatability 59micron in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Puller, 4/6 Ton, 2/3 Jaw (4YT15)
- VAUGHAN & BUSHNELL 16 Oval Eye Handle (63403)
- ROTHENBERGER Pipe Die, RH, 2-1/2 to 4 In, For 4ETA1, PK4, RHINO (59912)
- GENERAL WIRE Flexible Arrow Head (FAH)
- INSIZE Bore Gage, Range 0.400 to 0.700 (2323-07)
- INSIZE Taper Gauge, Graduations 1/64 in (4833-3E)
- INSIZE Bore Gage, Range 1.400 to 2.400 (2323-24)
- INSIZE Taper Gauge, Graduations 0.001 in (4630-1E)
- INSIZE U.S. Standard Sheet Metal Gage, 36 Leaves (4809)
- INSIZE Radius Gage, Range 1/32 to 1/4" (4801-15E)
- HANSON Irwin Fractional Drill Gauge (12092)
- Insize Precision Measuring Tools