Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage, Range 11.000 to 12.000
Mfr # 2124-E12
Zoro # G1195675
Free Shipping & Returns
$3,627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 11-12 in
- Probe Depth (In.) 5.51
- Graduations 0.00005 in /0.001mm
- Length (In.) 9.510
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 2124-E12
- Zoro # G1195675
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 5.51 |
Length (In.) | 9.510 |
Dimension Type | Inch |
Description
Bore Gauge without Digital Indicator, Range 11 in to 12 in, Resolution 0.00005 in/0.001 mm, SPC Output 2124, Actuation Type Pistol Grip, Contact Style 3 Point, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 12 in, Minimum Measurement - Inch 11 in, Operation Type Digital, Accuracy +/-0.00036 in, Contact Point Material Carbide, Includes Extension Rod, Repeatability 0.0001 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 2 Pc. 90T Locking Flex Head Ratchet Set (81274T)
- KANCA Leg(Shank) Vise 125 mm (LV-125)
- DRILL AMERICA 29 Piece Stepped Point Cobalt Drill Bit Set in Round Case 1/16 - 1/2 x 1/64 (ZO-GSC29J-PC)
- STABILA Layout Laser 5-Point (03185)
- INSIZE Radius Gage, Range 17/32 to 1" (4801-16E1)
- INSIZE Taper Gage, SS, 6.260" L, 6.00" Probe Depth (4833-2E)
- INSIZE Bore Gage, Range 0.240 to 0.400 (2323-04)
- INSIZE Bore Gage, Range 6.000 to 10.000 (2323-10)
- INSIZE Small Hole Gauge Set, Contact: Split Ball (4208-1)
- INSIZE Bore Gage, Range 0.500 to 0.650 (2124-E065)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-25E)
- Insize Precision Gauges & Accessories