Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage, Range 10.000 to 16.000
Mfr # 2827-16
Zoro # G1195361
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measuring Range (In.) 10-16 in
- Probe Depth (In.) 3.937
- Graduations 3 micron, 4 micron
- Length (In.) 19.685
- Number of Leaves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2827-16
- Zoro # G1195361
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 3.937 |
Length (In.) | 19.685 |
Dimension Type | Inch |
Description
Mechanical Bore Gauge, Range 10 in to 16 in, Dial Graduation 0.0005 in, Operation Type Mechanical, Dimension Type Inch, Includes Indicator Yes, Maximum Measurement - Inch 16 in, Minimum Measurement - Inch 10 in, Requires Indicator Yes, Accuracy +/-0.0009 in, Contact Point Material Ceramic, Includes Case Yes, Series 2827, Repeatability 0.00015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bag/Tote, Tool Bag, Brown, Leather, 0 Pockets (5108-24)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2148R)
- MICRO 100 Blank, D 1/4, Split L 3/8 In, OAL 2.5 In (RS-250-1)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #11 (45681)
- INSIZE Bore Gage, Range 0.800 to 2.000 (2124-E24)
- INSIZE INSIZE Taper Gage, 4833-1, 1/32 - 5/8 (0.8 - 15mm) Range, 1/64 (0.1mm) Graduation (4833-1)
- INSIZE Taper Gage, SS, 5.748" L, 5.51" Probe Depth (4833-1E)
- INSIZE Digital Taper Gauge (1160-10)
- INSIZE INSIZE Taper Gage, 4630-1, 0.5 - 10mm Range, 0.05mm Graduation (4630-1)
- INSIZE Taper Gauge, Graduations 1/64 in (4833-3E)
- MITUTOYO Bore Gage CG, 60AX/2109AB-10 (511-722-20)
- Insize Precision Gauges & Accessories