Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage, Range 10.000 to 16.000
Mfr # 2123-16A
Zoro # G7228772
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 10-16 in
- Probe Depth (In.) 10.079
- Graduations 0.0001 in /0.002mm
- Length (In.) 14.370
- Measuring Range (In./mm) 10.000 to 16.000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2123-16A
- Zoro # G7228772
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 10.079 |
Length (In.) | 14.370 |
Dimension Type | Inch, Metric |
Description
Digital Bore Gauge, Range 10 in to 16 in, Resolution 0.0001 in/0.002 mm, SPC Output 2123, Data Output Type No Data Output, Actuation Type Spring Loaded Anvil, Contact Style Anvil, Dimension Type Inch, Metric, Includes Indicator Yes, Maximum Measurement - Inch 16 in, Minimum Measurement - Inch 0, Operation Type Digital, Requires Indicator No, Accuracy +/-0.0009 in, Contact Point Material Steel, Includes Case Yes, Repeatability 0.0001 in, Series No, Anvil Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Taping Knife, Flexible, 6", Blue Steel (13A724)
- J.W. WINCO Vibration Isolation Mount, Thread 3/8-16 (451.1-51-41-3/8-55)
- KIPP Plug For Square Tubes D=25, Polythene Black (K0494.425150)
- INSIZE Dial Bore Gauge (2322-60A)
- INSIZE Drill Angle Gauge (4842-1)
- INSIZE Bore Gage, Range 1.400 to 2.400 (2323-24)
- INSIZE Small Hole Gauge Set, Contact: Split Ball (4208-1)
- INSIZE Bore Gage, Range 0.400 to 0.700 (2323-07)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-26)
- MITUTOYO Cg, 60AX (511-702)
- Insize Precision Measuring Tools