Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage, Range 10.000 to 11.000
Mfr # 2124-E11
Zoro # G1195650
product price: $3,349.99
/ea
Free Shipping & Returns
$3,349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 10-11 in
- Probe Depth (In.) 5.51
- Graduations 0.00005 in /0.001mm
- Length (In.) 9.510
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2124-E11
- Zoro # G1195650
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 5.51 |
Length (In.) | 9.510 |
Dimension Type | Inch |
Description
Bore Gauge without Digital Indicator, Range 10 in to 11in, Resolution 0.00005 in/0.001 mm, SPC Output 2124, Actuation Type Pistol Grip, Contact Style 3 Point, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 11 in, Minimum Measurement - Inch 10 in, Operation Type Digital, Accuracy +/-0.00036 in, Contact Point Material Carbide, Includes Extension Rod, Repeatability 0.0001 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap , #8-32 , Taper , 4 Flutes, UNC (19583)
- KRAFT TOOL Western Style Hand Edg, 6"x6" 1/2"R 1/2"L (CF1212SEPF)
- DYNABRADE 7 Degree Offset Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM (52290)
- CLESCO Mandrel (M-22)
- INSIZE Taper Gage, SS, 6.260" L, 6.00" Probe Depth (4833-2E)
- INSIZE Digital Taper Gauge (1160-10)
- INSIZE Angle Gage Set, Unfinished, Range 5 to 90" (4807)
- INSIZE Radius Gage, Range 1/32 to 1/4" (4801-15E)
- INSIZE Dial Bore Gauge (2322-60A)
- INSIZE Bore Gage, Range 0.800 to 1.000 (2124-E1)
- MITUTOYO Gage, Us Standard (950-203)
- Insize Precision Measuring Tools