Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage, Range 1.000 to 1.200
Mfr # 2124-E112
Zoro # G7229341
product price: $822.99
/ea
Free Shipping & Returns
$822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 1-1.2 in
- Probe Depth (In.) 3.64
- Graduations 0.00005 in /0.001mm
- Length (In.) 7.640
- Measuring Range (In./mm) 1.000 to 1.200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2124-E112
- Zoro # G7229341
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 3.64 |
Length (In.) | 7.640 |
Dimension Type | Inch |
Description
Bore Gauge without Digital Indicator, Range 1 in to 1.200 in, Resolution 0.00005 in/0.001 mm, SPC Output 2124, Actuation Type Pistol Grip, Contact Style 3 Point, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 1.2000 in, Minimum Measurement - Inch 1 in, Operation Type Digital, Accuracy +/-0.00016 in, Contact Point Material Carbide, Includes Setting Ring, Extension Rod, Repeatability 0.0001 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Squeezer Die, 3/16 Dia, 1/4, Universal Head (SQ-2-22)
- WIDIA Spiral Point Tap, Plug, 3 (5365806)
- COILHOSE PNEUMATICS Typhoon Blow Gun W/Nozzles Clam Shell 3/8" (CO TYP-3800CS)
- DRILLCO 21PC IMP COBALT SET 1/16- 1/4 BY 64TH 9/32-1/2 BY32 (500E21V)
- INSIZE Angle Gage Set, Unfinished, Range 5 to 90" (4807)
- INSIZE Bore Gauge Setter, Use With Gage Block (7353-160W)
- INSIZE Taper Gauge Set, Graduations 1/64 in (4837-1E)
- INSIZE Taper Gauge, Graduations 0.001 in (4630-1E)
- INSIZE INSIZE Taper Gage, 4630-1, 0.5 - 10mm Range, 0.05mm Graduation (4630-1)
- INSIZE Drill Angle Gauge (4842-1)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-26)
- Insize Precision Gauges & Accessories