Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage, Range 0.800 to 2.000
Mfr # 2124-E24
Zoro # G7229579
product price: $2,783.99
/ea
Free Shipping & Returns
$2,783.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measuring Range (In.) .8-2 in
- Probe Depth (In.) 3.88
- Graduations 0.00005 in /0.001mm
- Length (In.) 7.880
- Number of Leaves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2124-E24
- Zoro # G7229579
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 3.88 |
Length (In.) | 7.880 |
Dimension Type | Inch |
Description
Bore Gauge Set without Digital Indicator, Range 0.800 in to 2 in, Resolution 0.00005 in/0.001 mm, SPC Output 2124, Actuation Type Pistol Grip, Contact Style 3 Point, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 2 in, Minimum Measurement - Inch 0.8000 in, Operation Type Digital, Accuracy +/-0.00016 in, Contact Point Material Carbide, Includes (4) Probes, Extension Rod, Repeatability 0.0001 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 5/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14535)
- GREAT NECK 8-Piece Steel Pliers and Wrench Tool Set (87900)
- REGAL CUTTING TOOLS #10-32 NF Double Lead H3 4 Flt Plug (014919AS)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-5/16 (53184)
- INSIZE INSIZE Taper Gage, 4833-1, 1/32 - 5/8 (0.8 - 15mm) Range, 1/64 (0.1mm) Graduation (4833-1)
- INSIZE Bore Gauge Setter, Use With Gage Block (7353-160W)
- INSIZE Small Hole Gauge Set, Contact: Split Ball (4208-1)
- INSIZE Bore Gage, Range 6.000 to 10.000 (2323-10)
- INSIZE Radius Gage Set, Range 9/16 to 1" (4804-8E)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-26)
- H & H INDUSTRIAL PRODUCTS Universal Single Indicator Concentricity Checker (4401-1006)
- Insize Precision Measuring Tools