Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage, Range 0.700 to 1.500
Mfr # 2323-15
Zoro # G7228833
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .7-1.5 in
- Probe Depth (In.) 5.803
- Graduations 0.0005 in
- Length (In.) 10.094
- Includes Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2323-15
- Zoro # G7228833
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 5.803 |
Length (In.) | 10.094 |
Dimension Type | Inch |
Description
Mechanical Bore Gauge, Range 0.7 in to 1.5 in, Dial Graduation 0.0005 in, Operation Type Mechanical, Contact Style Anvil, Dimension Type Inch, Includes Indicator Yes, Maximum Measurement - Inch 1.5 in, Minimum Measurement - Inch 0.7 in, Requires Indicator Yes, Accuracy +/-0.00075 in, Contact Point Material Steel, Includes Case Yes, Series 2323, Repeatability 0.00015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 22-325 Concrete Placer, With Hook (22-325)
- PROTO 3/8 in Drive, 8mm 6 pt Metric Socket, 6 Points (J7208MHF)
- POSI LOCK Caged Jaw Puller, 2 t, 3 Jaw (103)
- DASCO PRO Solid Punch, 5/32 Tip x 5-1/2" L (565)
- INSIZE Drill Angle Gauge (4842-1)
- INSIZE Bore Gage, Range 10.000 to 16.000 (2323-16)
- INSIZE Angle Gage Set, Unfinished, Range 5 to 90" (4807)
- INSIZE Taper Bore Gauge, Graduations 0.005 in (4852-E15)
- INSIZE Radius Gage Set, Range 1-1/16 to 1-1/2" (4804-8E1)
- INSIZE Radius Gage, Range 17/64 to 1/2" (4801-16E)
- MITUTOYO Cg, 2.5"AX (511-732)
- Insize Hole, Drill, Bore, and Wire Gauges