Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage, Range 0.700 to 1.500
Mfr # 2123-15A
Zoro # G7228757
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .7-1.5 in
- Probe Depth (In.) 5.803
- Graduations 0.0001 in /0.002mm
- Length (In.) 10.094
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2123-15A
- Zoro # G7228757
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 5.803 |
Length (In.) | 10.094 |
Dimension Type | Inch, Metric |
Description
Digital Bore Gauge, Range 0.7 in to 1.5 in, Resolution 0.0001 in/0.002 mm, SPC Output 2123, Data Output Type No Data Output, Actuation Type Spring Loaded Anvil, Contact Style Anvil, Dimension Type Inch, Metric, Includes Indicator Yes, Maximum Measurement - Inch 1.5 in, Minimum Measurement - Inch 0, Operation Type Digital, Requires Indicator No, Accuracy +/-0.00075 in, Contact Point Material Steel, Includes Case Yes, Repeatability 0.0001 in, Series No, Anvil Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Steel Rule, Rigid, 6x3/4 In, 8/16/32/64ths (182-101)
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes (1765601)
- INGERSOLL-RAND Air Impact Wrench, 3/8 In. Dr., 145000 rpm (2102XPA)
- LEATHERMAN SuperTool300 MultiTool, SS, 19 Tools (831181)
- INSIZE Bore Gauge Setter, Use With Gage Block (7353-160W)
- INSIZE Digital Taper Gauge (1160-10)
- INSIZE Taper Gauge Set, Graduations 1/64 in (4837-1E)
- INSIZE Taper Gauge, Graduations 1/64 in (4833-3E)
- INSIZE INSIZE Taper Gage, 4630-1, 0.5 - 10mm Range, 0.05mm Graduation (4630-1)
- INSIZE Bore Gage, Range 0.700 to 1.500 (2323-15)
- FOWLER z-CHECK 65 PLUS Z-Axis Tool Setter (541882000)
- Insize Hole, Drill, Bore, and Wire Gauges