Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage, Range 0.700 to 1.400
Mfr # 2422-E35
Zoro # G1196165
product price: $781.99
/ea
Free Shipping & Returns
$781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .7-1.4 in
- Probe Depth (In.) 0.472
- Graduations 0.00005 in, 0.0001 in, 0.001 in
- Length (In.) 11.260
- Number of Leaves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2422-E35
- Zoro # G1196165
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 0.472 |
Length (In.) | 11.260 |
Dimension Type | Inch |
Description
Mechanical Bore Gauge without Mechanical Indicator, Range 0.7 in to 1.4 in, Dial Graduation 0.00005 in, 0.0001 in, 0.001 in, Operation Type Mechanical, Contact Style Anvil, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 1.4 in, Minimum Measurement - Inch 0.7 in, Requires Indicator Yes, Accuracy 157 micronin, Contact Point Material Carbide, Includes Case Yes, Series 2422, Compatible Dial Graduations 0.00005 in, 0.0001 in, 0.001 in, Repeatability 79micron in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 12 Piece Punch Driver Kit, 14 ga. (LS50L11B)
- DRILL AMERICA #10x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1210)
- VERTEX Vertex Pro-Series 1/32-5/8" JT3 Drill Chuck (3701-0115)
- ZORO SELECT Annular Cutter, M2 HSS, 1 Dia, 2 Cut D (4THE2)
- INSIZE Radius Gage, Range 13/64 to 27-1/2" (2183)
- INSIZE Bore Gage, Range 0.500 to 0.650 (2124-E065)
- INSIZE Bore Gauge Setter, Use With Gage Block (7353-160W)
- INSIZE Radius Gage, Range 17/32 to 1" (4801-16E1)
- INSIZE Bore Gage, Range 0.800 to 2.000 (2124-E24)
- INSIZE Radius Gage, Range 17/64 to 1/2" (4801-16E)
- STARRETT American Standard Wire Gage, 0-36 (281)
- Insize Precision Gauges & Accessories