Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage, Range 0.650 to 0.800
Mfr # 2124-E08
Zoro # G7229387
product price: $651.99
/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .65-.8 in
- Probe Depth (In.) 2.6
- Graduations 0.00005 in /0.001mm
- Length (In.) 6.600
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2124-E08
- Zoro # G7229387
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 2.6 |
Length (In.) | 6.600 |
Dimension Type | Inch |
Description
Bore Gauge without Digital Indicator, Range 0.650 in to 0.800 in, Resolution 0.00005 in/0.001 mm, SPC Output 2124, Actuation Type Pistol Grip, Contact Style 3 Point, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 0.8000 in, Minimum Measurement - Inch 0.6500 in, Operation Type Digital, Accuracy +/-0.00016 in, Contact Point Material Carbide, Includes Setting Ring, Extension Rod, Repeatability 0.0001 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 13 ft. 11 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-13' 11)
- STABILA Level Endcaps, 2 pcs. (20070)
- NACHI Jobber Length HSS TiN Coated Drill - 3.3mm (0159358)
- STARRETT Steel Rule, Spring Tempered, 6 In, 4R Grad (C604R-6)
- INSIZE Radius Gage, Range 17/32 to 1" (4801-16E1)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-26)
- INSIZE INSIZE Taper Gage, 4630-1, 0.5 - 10mm Range, 0.05mm Graduation (4630-1)
- INSIZE Radius Gage, Range 1/32 to 1/4" (4801-15E)
- INSIZE Taper Gauge, Graduations 0.001 in (4630-1E)
- INSIZE Digital Taper Gauge (1160-10)
- INSIZE Bore Gage, Range 10.000 to 16.000 (2323-16)
- Insize Precision Gauges & Accessories