Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage, Range 0.500 to 0.800
Mfr # 2124-E082
Zoro # G7229542
Free Shipping & Returns
$1,104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .5-.8 in
- Probe Depth (In.) 2.6
- Graduations 0.00005 in /0.001mm
- Length (In.) 6.600
- Includes (2) Probes, Extension Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 2124-E082
- Zoro # G7229542
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 2.6 |
Length (In.) | 6.600 |
Dimension Type | Inch |
Description
Bore Gauge Set without Digital Indicator, Range 0.500 in to 0.800 in, Resolution 0.00005 in/0.001 mm, SPC Output 2124, Actuation Type Pistol Grip, Contact Style 3 Point, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 0.8000 in, Minimum Measurement - Inch 0.5000 in, Operation Type Digital, Accuracy +/-0.00016 in, Contact Point Material Carbide, Includes (2) Probes, Extension Rod, Repeatability 0.0001 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Case, 18 1/2" Tool Case, Empty (00 21 05 LE)
- MILWAUKEE TOOL 3/8 in Drive 13 1/2 in Extended Reach High Speed Ratchet (2569-20)
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, male to male, metric, Natural Rubber 50A, Zinc-plated steel (RVI1014-MM50)
- SUPERCUT 68.5 L, 0.5 W, 0.025 Thick, M2 Steel (251791)
- INSIZE INSIZE Taper Gage, 4630-1, 0.5 - 10mm Range, 0.05mm Graduation (4630-1)
- INSIZE U.S. Standard Sheet Metal Gage, 36 Leaves (4809)
- INSIZE Digital Taper Gauge (1160-10)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-25E)
- INSIZE Radius Gage, Range 13/64 to 27-1/2" (2183)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-26)
- CENTRAL TOOLS EXTENDED RANGE BORE GAGE 1.4-6 (CE3D302)
- Insize Precision Gauges & Accessories