Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage, Range 0.500 to 0.650
Mfr # 2124-E065
Zoro # G7229350
original price:
$622.09
8% off
new price: $567.99
/ea
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .5-.65 in
- Probe Depth (In.) 2.6
- Graduations 0.00005 in /0.001mm
- Length (In.) 6.600
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2124-E065
- Zoro # G7229350
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 2.6 |
Length (In.) | 6.600 |
Dimension Type | Inch |
Description
The InSize 2124-E065 Bore Gage has the right design and features to help you get accurate measurements. The bore gage without digital indicator is made from carbide, which makes it sturdy and durable. This set comes with three pieces that have a measuring range of 0.5-0.65 in.. The bore gage also features an unfinished design, which helps reduce the risk of slippage when in use. The graduations on this gauge measure 0.00005 in/0.001 mm, with a resolution of 0.00005 in./0.001mm for increased accuracy. If you need something to take measurements quickly and accurately, then look no further than the InSize 2124-E065 Bore Gage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKIE TOOLS Small Tool Bag (HTBAG-SM)
- BON TOOL Smooth Asphalt Lute Rake, Aluminum 42", 6 Foot Aluminum Handle (22-243)
- MILWAUKEE TOOL HOLE DOZER General-Purpose Hole Saw Kit - 13PC (49-22-4025)
- YG-1 TOOL CO Carbide Dream Drill Hardened Material (Hrc50 ~ Hrc70) Tialn Coated (DH500025)
- INSIZE Dial Bore Gauge, Range 1.968 to 6.614 (2322-160A)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-25E)
- INSIZE Bore Gage, Range 10.000 to 16.000 (2323-16)
- INSIZE Taper Gage, SS, 5.748" L, 5.51" Probe Depth (4833-1E)
- INSIZE Radius Gage, Range 17/32 to 1" (4801-16E1)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-26)
- STARRETT Screw Pitch Gage, 4-84TPI, 51 Leaves (472)
- Insize Hole, Drill, Bore, and Wire Gauges