Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage, Range 0.470 to 0.790
Mfr # 2425-E20
Zoro # G1196052
Free Shipping & Returns
$1,231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .47-.79 in
- Probe Depth (In.) 4.331
- Graduations 0.00005 in, 0.0001 in, 0.001 in
- Length (In.) 8.031
- Includes Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 2425-E20
- Zoro # G1196052
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 4.331 |
Length (In.) | 8.031 |
Dimension Type | Inch |
Description
Mechanical Bore Gauge without Mechanical Indicator, Range 0.47 in to 0.79 in, Operation Type Mechanical, Contact Style Anvil, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 0.79 in, Minimum Measurement - Inch 0.47 in, Requires Indicator Yes, Accuracy 79 micronin, Contact Point Material Carbide, Includes Case Yes, Series 2425, Compatible Dial Graduations 0.00005 in, 0.0001 in, 0.001 in, Repeatability 20micron in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Belt, Ironworkers Heavy-Duty Tie-Wire Belt, Leather (5420)
- HOWMET AEROSPACE Rivet Tool, 3500 Lb Force, .625 In Stroke (HK-150A)
- GEARWRENCH 83 Piece 1/4", 3/8", & 1/2" 90-Tooth SAE/Metric Mechanics Tool Set with Foam Storage Tray (86529)
- POWERWELD Dark Green Face Shield, Bound with Aluminum Band, 8" x 12" (824BDG)
- INSIZE Bore Gage, Range 1.400 to 2.400 (2323-24)
- INSIZE Bore Gage, Range 6.000 to 10.000 (2323-10)
- INSIZE Radius Gage, Range 13/64 to 27-1/2" (2183)
- INSIZE Bore Gage, Range 0.800 to 1.000 (2124-E1)
- INSIZE Radius Gage Set, Range 9/16 to 1" (4804-8E)
- INSIZE Radius Gage, Range 17/64 to 1/2" (4801-16E)
- FOWLER XTender-E Electronic 1.4" - 6"/35mm-150mm Dial Bore Gage Set (546464010)
- Insize Precision Gauges & Accessories