Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage, Range 0.425 to 0.500
Mfr # 2124-E05
Zoro # G7229411
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .425-.5 in
- Probe Depth (In.) 2.00
- Graduations 0.00005 in /0.001mm
- Length (In.) 6.000
- Features Pistol Grip, 3-Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2124-E05
- Zoro # G7229411
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 2.00 |
Length (In.) | 6.000 |
Dimension Type | Inch |
Description
Bore Gauge without Digital Indicator, Range 0.425 in to 0.500 in, Resolution 0.00005 in/0.001 mm, SPC Output 2124, Actuation Type Pistol Grip, Contact Style 3 Point, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 0.5000 in, Minimum Measurement - Inch 0.4250 in, Operation Type Digital, Accuracy +/-0.00016 in, Contact Point Material Steel, Includes Setting Ring, Extension Rod, Repeatability 0.0001 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 16.0mm High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484820)
- MILWAUKEE TOOL 3/8 in. x 8 in. Slotted Cushion Grip Demolition Screwdriver (Made in USA) (MT210)
- KNIPEX 5-3/4" Precision internal Circlip Pliers, Plastic Grip (48 11 J0)
- URREA 10 Piece Metric Hex Key Set, 4965LBGPM (4965LBGPM)
- INSIZE Small Hole Gauge Set, Contact: Split Ball (4208-1)
- INSIZE Taper Gauge, Graduations 1/64 in (4833-3E)
- INSIZE Dial Bore Gauge (2322-60A)
- INSIZE Drill Angle Gauge (4842-1)
- INSIZE Bore Gage, Range 0.240 to 0.400 (2323-04)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-25E)
- H & H INDUSTRIAL PRODUCTS Dasqua 2-6" 0.0005" Precision Dial Bore Gage (5512-6130)
- Insize Precision Measuring Tools