Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage, Range 0.400 to 0.700
Mfr # 2123-07A
Zoro # G7228687
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .4-.7 in
- Probe Depth (In.) 4.441
- Graduations 0.0001 in /0.002mm
- Length (In.) 7.472
- Includes Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2123-07A
- Zoro # G7228687
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 4.441 |
Length (In.) | 7.472 |
Dimension Type | Inch, Metric |
Description
Digital Bore Gauge, Range 0.4 in to 0.7 in, Resolution 0.0001 in/0.002 mm, SPC Output 2123, Data Output Type No Data Output, Actuation Type Spring Loaded Anvil, Contact Style Anvil, Dimension Type Inch, Metric, Includes Indicator Yes, Maximum Measurement - Inch 0.7 in, Minimum Measurement - Inch 0, Operation Type Digital, Requires Indicator No, Accuracy +/-0.00075 in, Contact Point Material Steel, Includes Case Yes, Repeatability 0.0001 in, Series No, Anvil Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (HP455-2500)
- DEWALT Cordless CombInation Kits, 2 Tools, 20V (DCK267M2)
- BONDHUS 10mm ProHold Ball Bit, 6" Length (31676)
- WRIGHT TOOL 1 in Drive Impact Socket 1 13/16 in Size, Standard Socket, black oxide (8815)
- INSIZE U.S. Standard Sheet Metal Gage, 36 Leaves (4809)
- INSIZE Bore Gage, Range 6.000 to 10.000 (2323-10)
- INSIZE Bore Gage, Range 0.800 to 2.000 (2124-E24)
- INSIZE Bore Gage, Range 2.000 to 6.000 (2323-6)
- INSIZE Radius Gage Set, Range 9/16 to 1" (4804-8E)
- INSIZE Radius Gage Set, Range 1-1/16 to 1-1/2" (4804-8E1)
- HHIP Wire Measuring Gage (4901-0048)
- Insize Precision Measuring Tools