Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage, Range 0.350 to 0.425
Mfr # 2124-E0425
Zoro # G7229323
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .35-.425 in
- Probe Depth (In.) 2.00
- Graduations 0.00005 in /0.001mm
- Length (In.) 6.000
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2124-E0425
- Zoro # G7229323
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 2.00 |
Length (In.) | 6.000 |
Dimension Type | Inch |
Description
Bore Gauge without Digital Indicator, Range 0.350 in to 0.425 in, Resolution 0.00005 in/0.001 mm, SPC Output 2124, Actuation Type Pistol Grip, Contact Style 3 Point, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 0.4250 in, Minimum Measurement - Inch 0.3500 in, Operation Type Digital, Accuracy +/-0.00016 in, Contact Point Material Steel, Includes Setting Ring, Extension Rod, Repeatability 0.0001 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-184 Wire Loop Ties, 16 Gauge 8", 1000/Bundle (82-184)
- DE-STA-CO Latch Clamp Hook Assembly (341215)
- OSG Spiral Point Tap, Plug 4 Flutes (2846801)
- WESTWARD 3/8 in Drive, 3/4" Hex SAE Socket, 6 Points (53YT44)
- INSIZE Taper Gage, SS, 5.748" L, 5.51" Probe Depth (4833-1E)
- INSIZE Radius Gage, Range 13/64 to 27-1/2" (2183)
- INSIZE Digital Taper Gauge (1160-10)
- INSIZE American Standard Wire Gage, 36 Leaves (4808)
- INSIZE INSIZE Taper Gage, 4833-1, 1/32 - 5/8 (0.8 - 15mm) Range, 1/64 (0.1mm) Graduation (4833-1)
- INSIZE Radius Gage Set, Range 1-1/16 to 1-1/2" (4804-8E1)
- MITUTOYO Holtest Internal Micrometer, 0.8" to 1" (468-266)
- Insize Precision Gauges & Accessories