Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage, Range 0.320 to 0.470
Mfr # 2425-E12
Zoro # G1195949
product price: $1,935.99
/ea
Free Shipping & Returns
$1,935.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .32-.47 in
- Probe Depth (In.) 3.937
- Graduations 0.00005 in, 0.0001 in, 0.001 in
- Length (In.) 6.535
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2425-E12
- Zoro # G1195949
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 3.937 |
Length (In.) | 6.535 |
Dimension Type | Inch |
Description
Mechanical Bore Gauge without Mechanical Indicator, Range 0.32 in to 0.47 in, Operation Type Mechanical, Contact Style Anvil, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 0.47 in, Minimum Measurement - Inch 0.32 in, Requires Indicator Yes, Accuracy 79 micronin, Contact Point Material Carbide, Includes Case Yes, Series 2425, Compatible Dial Graduations 0.00005 in, 0.0001 in, 0.001 in, Repeatability 20micron in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 2 lb. Brass Hammer with 8" Fiberglass Handle (ABC2BFS)
- MILWAUKEE TOOL 3/8" X 1-1/16" Stop Bit SDS-PLUS (48-20-7651)
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, Tthru, 1/2-13" (ALH-11TT)
- STARRETT Diamond Grit Hole Saw, 6 in, 152mm (KD0600-N)
- INSIZE Small Hole Gauge Set, Contact: Split Ball (4208-1)
- INSIZE Bore Gage, Range 0.500 to 0.650 (2124-E065)
- INSIZE Bore Gage, Range 1.400 to 2.400 (2323-24)
- INSIZE Bore Gage, Range 0.240 to 0.400 (2323-04)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-25E)
- INSIZE Radius Gage, Range 1/32 to 1/4" (4801-15E)
- CENTRAL TOOLS Bore Guage Set (3S116)
- Insize Precision Gauges & Accessories