Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage, Range 0.275 to 0.500
Mfr # 2124-E053
Zoro # G7229490
product price: $1,514.99
/ea
Free Shipping & Returns
$1,514.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measuring Range (In.) .275-.5 in
- Probe Depth (In.) 2.00
- Graduations 0.00005 in /0.001mm
- Length (In.) 6.000
- Includes (3) Probes, Extension Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2124-E053
- Zoro # G7229490
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 2.00 |
Length (In.) | 6.000 |
Dimension Type | Inch |
Description
Bore Gauge Set without Digital Indicator, Range 0.275 in to 0.500 in, Resolution 0.00005 in/0.001 mm, SPC Output 2124, Actuation Type Pistol Grip, Contact Style 3 Point, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 0.5000 in, Minimum Measurement - Inch 0.2750 in, Operation Type Digital, Accuracy +/-0.00016 in, Contact Point Material Steel, Includes (3) Probes, Extension Rod, Repeatability 0.0001 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Transfer Screw Set, M14-M24 (ZTPSET6)
- OSG Chucking Reamer, 2.4750 in., 2 Fl, Carbide (257-2520)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #43 (47777)
- DEWALT 8-32 UNC Drill Tap (DWADT832)
- INSIZE INSIZE Taper Gage, 4833-1, 1/32 - 5/8 (0.8 - 15mm) Range, 1/64 (0.1mm) Graduation (4833-1)
- INSIZE Bore Gage, Range 0.400 to 0.700 (2323-07)
- INSIZE Radius Gage, Range 17/32 to 1" (4801-16E1)
- INSIZE Taper Gage, SS, 6.260" L, 6.00" Probe Depth (4833-2E)
- INSIZE Dial Bore Gauge (2322-60A)
- INSIZE Angle Gage Set, Unfinished, Range 5 to 90" (4807)
- H & H INDUSTRIAL PRODUCTS Universal Single Indicator Concentricity Checker (4401-1006)
- Insize Hole, Drill, Bore, and Wire Gauges