Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage, Range 0.275 to 0.350
Mfr # 2124-E035
Zoro # G7229402
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .275-.35 in
- Probe Depth (In.) 2.00
- Graduations 0.00005 in /0.001mm
- Length (In.) 6.000
- Includes Setting Ring, Extension Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 2124-E035
- Zoro # G7229402
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 2.00 |
Length (In.) | 6.000 |
Dimension Type | Inch |
Description
Bore Gauge without Digital Indicator, Range 0.275 in to 0.350 in, Resolution 0.00005 in/0.001 mm, SPC Output 2124, Actuation Type Pistol Grip, Contact Style 3 Point, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 0.3500 in, Minimum Measurement - Inch 0.2750 in, Operation Type Digital, Accuracy +/-0.00016 in, Contact Point Material Steel, Includes Setting Ring, Extension Rod, Repeatability 0.0001 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Nozzle, 3-1/2inL, 91scfm, 3/4in(M)NPT, Znc (1113)
- OSG Straight Flute Hand Tap, 5/8"-24, Plug, 6 Flutes, UNEF (1681300)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, Canvas, 1 Pockets (5106)
- DRILL AMERICA 11/32"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X11/32)
- INSIZE Bore Gage, Range 0.240 to 0.400 (2323-04)
- INSIZE Radius Gage, Range 17/32 to 1" (4801-16E1)
- INSIZE Drill Angle Gauge (4842-1)
- INSIZE Bore Gage, Range 0.500 to 0.650 (2124-E065)
- INSIZE Taper Gage, SS, 5.748" L, 5.51" Probe Depth (4833-1E)
- INSIZE Taper Gauge Set, Graduations 1/64 in (4837-1E)
- FOWLER XTender 1.4" to 6" Dial Bore Gage Set (526465000)
- Insize Precision Gauges & Accessories