Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage, Range 0.240 to 0.400
Mfr # 2123-04A
Zoro # G7228608
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .24-.4 in
- Probe Depth (In.) 2.114
- Graduations 0.0001 in /0.002mm
- Length (In.) 5.460
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2123-04A
- Zoro # G7228608
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 2.114 |
Length (In.) | 5.460 |
Dimension Type | Inch, Metric |
Description
Digital Bore Gauge, Range 0.24 in to 0.4 in, Resolution 0.0001 in/0.002 mm, SPC Output 2123, Data Output Type No Data Output, Actuation Type Spring Loaded Anvil, Contact Style Anvil, Dimension Type Inch, Metric, Includes Indicator No, Maximum Measurement - Inch 0.4 in, Minimum Measurement - Inch 0, Operation Type Digital, Requires Indicator No, Accuracy +/-0.00075 in, Contact Point Material Steel, Includes Case Yes, Repeatability 0.0001 in, Series No, Anvil Material Ceramic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 14 Piece 12 Point SAE Box End Wrench Set, 1/4" - 1", 1000V Insulated (176LR-I)
- REMCO Large Hand Scoop, Yellow, 15 x 6-1/2 In (65006)
- PROTO 1/2 in Drive, 3/4" 12 pt SAE Socket, 12 Points (J5324B)
- TUNGALOY Turning Indexable Insert, CCMT21.51, PK10 (6818312)
- INSIZE Taper Gauge Set, Graduations 1/64 in (4837-1E)
- INSIZE Radius Gage, Range 13/64 to 27-1/2" (2183)
- INSIZE Small Hole Gauge Set, Contact: Split Ball (4208-1)
- INSIZE Radius Gage, Range 17/64 to 1/2" (4801-16E)
- INSIZE Taper Bore Gauge, Graduations 0.005 in (4852-E15)
- INSIZE INSIZE Taper Gage, 4630-1, 0.5 - 10mm Range, 0.05mm Graduation (4630-1)
- IGAGING IP54 Electronic Digital Internal Bore Gauge, 0.65, 0.8" Range, 35-3PT-1620-T (35-3PT-1620-T)
- Insize Precision Gauges & Accessories