Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage, Range 0.240 to 0.320
Mfr # 2425-E8
Zoro # G1195930
Free Shipping & Returns
$2,049.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .24-.32 in
- Probe Depth (In.) 3.937
- Graduations 0.00005 in, 0.0001 in, 0.001 in
- Length (In.) 6.496
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 2425-E8
- Zoro # G1195930
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 3.937 |
Length (In.) | 6.496 |
Dimension Type | Inch |
Description
Mechanical Bore Gauge without Mechanical Indicator, Range 0.24 in to 0.32 in, Operation Type Mechanical, Contact Style Anvil, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 0.32 in, Minimum Measurement - Inch 0.24 in, Requires Indicator Yes, Accuracy 79 micronin, Contact Point Material Carbide, Includes Case Yes, Series 2425, Compatible Dial Graduations 0.00005 in, 0.0001 in, 0.001 in, Repeatability 20micron in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Cable Puller, 2000 lb., 120V, 12A (G3)
- HHIP 3/16-7/8" High Speed Steel Step Drill With 12 Steps (5000-0016)
- MITUTOYO Graplate Stand 8X12X2In.-6In. (517-895)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (4530YG-200)
- INSIZE Digital Taper Gauge (1160-10)
- INSIZE Radius Gage, Range 1/32 to 1/4" (4801-15E)
- INSIZE Bore Gage, Range 10.000 to 16.000 (2323-16)
- INSIZE Taper Bore Gauge, Graduations 0.005 in (4852-E15)
- INSIZE Bore Gage, Range 2.000 to 6.000 (2323-6)
- INSIZE American Standard Wire Gage, 36 Leaves (4808)
- STARRETT Hole Gage Set, 4 Pc, Half Ball, Case (S831EZ)
- Insize Precision Measuring Tools