Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Bore Gage, Range 0.180 to 0.240
Mfr # 2425-E6
Zoro # G1195824
product price: $3,038.99
/ea
Free Shipping & Returns
$3,038.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) .18-.24 in
- Probe Depth (In.) 3.15
- Graduations 0.00005 in, 0.0001 in, 0.001 in
- Length (In.) 5.787
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2425-E6
- Zoro # G1195824
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 3.15 |
Length (In.) | 5.787 |
Dimension Type | Inch |
Description
Mechanical Bore Gauge without Mechanical Indicator, Range 0.18 in to 0.24 in, Operation Type Mechanical, Contact Style Anvil, Dimension Type Inch, Includes Indicator No, Maximum Measurement - Inch 0.24 in, Minimum Measurement - Inch 0.18 in, Requires Indicator Yes, Accuracy 79 micronin, Contact Point Material Carbide, Includes Case Yes, Series 2425, Compatible Dial Graduations 0.00005 in, 0.0001 in, 0.001 in, Repeatability 20micron in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Air Chisel Quick Disconnect Scraper, gasket removal (AHSQD-8-XNGL)
- EAZYPOWER Tamper Resistant Spanner Screwdriver #12 Round (79744)
- WESTWARD Arbor, Carbon Steel (29VU98)
- MAKITA LXT Brushless 6pcs, Combo Kit, 18V, (5.0Ah) (XT616PT)
- INSIZE Bore Gauge Setter, Use With Gage Block (7353-160W)
- INSIZE INSIZE Taper Gage, 4630-1, 0.5 - 10mm Range, 0.05mm Graduation (4630-1)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-26)
- INSIZE Bore Gage, Range 0.500 to 0.650 (2124-E065)
- INSIZE INSIZE Taper Gage, 4833-1, 1/32 - 5/8 (0.8 - 15mm) Range, 1/64 (0.1mm) Graduation (4833-1)
- INSIZE Bore Gage, Range 6.000 to 10.000 (2323-10)
- LOCOLOC Tension Gauge, 70 to 800 lb. (PT-1)
- Insize Precision Gauges & Accessories