Shop All Parallels
Insize
Blue Filter
Mfr # ISP-Z3015-FILTER
Zoro # G6535118
original price:
$169.99
4% off
new price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Manufacturing, Metal Working, Quality Control
- For Use With ISP-z3015 Series
- Type Projector Accessory Filter
- Compatible with Manufacturer Model No. Mfr. No. ISP-Z3015
- Accessory Type Blue Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Blue Filter |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | ISP-z3015 Series |
Type | Projector Accessory Filter |
Compatible with Manufacturer Model No. | Mfr. No. ISP-Z3015 |
Accessory Type | Blue Filter |
Description
Blue Filter, Compatible with Brand and Series INSIZE ISP-Z3015, Compatible with Manufacturer Model No. Mfr. No. ISP-Z3015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT ImpactaTap 1/2 in. x 14 NPT (308075-0040)
- GENERAL TOOLS CABLE SAW PVC PIPE CABLE SAW (GN858)
- WRIGHT TOOL Open End Wrench, 5/8" x 11/16" (1322)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (F5048AQF)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- INSIZE Dial Test Indicator Stylus (6284-14)
- STM 4pc 316 Precision Parallel Set (230850)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Ground (BXP-060608-G)
- HHIP 1/8 X 1-3/8 X 6 Parallel (3900-3068)
- Insize Set Up & Alignment Tools