Shop All Box, I-Beam, and Torpedo Levels
Insize
Block Level, 1-55/64" W, 8" L, Cast Steel
Mfr # 4901-8
Zoro # G6553379
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Accuracy 0.001 Degrees
- Color Green
- Width 1.86"
- Features With Transverse Vial. V-Groove on Bottom for Shafts (Shafts Diameter 0.63 to 2.76 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4901-8
- Zoro # G6553379
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 8" |
Width | 1.86" |
Length (In.) | 8 in |
Height (In.) | 1.65 in |
Width (In.) | 1.86 in |
Overall Height | 1 5/8 in |
Overall Length | 8 in |
Overall Width | 1 7/8 in |
Description
Block Level, Overall Height 1 5/8 in, Overall Length 8 in, Overall Width 1 7/8 in, Number of V-Grooves 1, Number of Level Vials 2, Number of Plumb Vials 0, Number of Cross Test Vials 2, Vial Graduations .00024 in/ft, Features With Transverse Vial. V-Groove on Bottom for Shafts (Shafts Diameter 0.63 to 2.76 in), Total Number of Vials 2, Sensitivity 0.00024 in/ft, Mount Type Not Applicable, Frame Material Cast Steel, Calibration Certificate Not Certified, Level Orientation Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Torx(R) Plain Torx(R) Key, T60 Tip Size, 7 1/2 in Long, 1 1/2 in Short (15760)
- SUNEX 3/8" Drive Impact Socket 6 (324D)
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK8 (ZMSTBLD25R8)
- ZORO SELECT Railroad Chalk, White, Tapered, 4 In, PK6 (10467)
- INSIZE Block Level, 1-49/64" W, 6" L, Cast Steel (4901-6)
- INSIZE Block Level, 1-31/32" W, 12" L, Cast Steel (4901-12)
- INSIZE Electronic Level, 1-7/64" W, 2-23/64" L (2170-1)
- INSIZE Electronic Level, 1-19/64" W, 5-29/32" L (2179-360)
- INSIZE Mini Level, Glass, 15/16" W, 3-29/32" L (4908-100)
- INSIZE Digital Level, 1-19/64" W, 6" L, Aluminum (2173-360)
- SWANSON TOOL 96" Magnetic Professional Box Beam Level with Gelshock End Caps (SVB96M)
- Insize Levels, Compasses, and Plumb Bobs