Shop All Box, I-Beam, and Torpedo Levels
Insize
Block Level, 1-31/32" W, 12" L, Cast Steel
Mfr # 4901-12
Zoro # G6562180
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy 0.001 Degrees
- Color Green
- Features With Transverse Vial. V-Groove on Bottom for Shafts (Shafts Diameter 0.63 to 2.76 in)
- Includes Case, Adjusting Wrench
- Application Check or Level Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4901-12
- Zoro # G6562180
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length (In.) | 12 in |
Width (In.) | 1.97 in |
Height (In.) | 1.77 in |
Overall Length | 12 in |
Overall Height | 1 3/4 in |
Overall Width | 2 in |
Description
Block Level, Overall Height 1 3/4 in, Overall Length 12 in, Overall Width 2 in, Number of V-Grooves 1, Number of Level Vials 2, Number of Plumb Vials 0, Number of Cross Test Vials 2, Vial Graduations .00024 in/ft, Features With Transverse Vial. V-Groove on Bottom for Shafts (Shafts Diameter 0.63 to 2.76 in), Total Number of Vials 2, Sensitivity 0.00024 in/ft, Mount Type Not Applicable, Frame Material Cast Steel, Calibration Certificate Not Certified, Level Orientation Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 17/64 (C70016)
- ULTRA-DEX USA Key, T-15, PK5 (T-15)
- WILLIAMS Spanner Wrench Set, 4-1/2 to 6-1/4" (474A)
- CRESCENT LUFKIN TAPE MESURE NITE EYE 25' (L1025CB)
- INSIZE Block Level, 1-55/64" W, 8" L, Cast Steel (4901-8)
- INSIZE Block Level, 1-49/64" W, 6" L, Cast Steel (4901-6)
- INSIZE Electronic Level, 1-7/64" W, 2-23/64" L (2170-1)
- INSIZE Level, Glass, 2" W, 48" L, Aluminum (4914-1200)
- INSIZE Electronic Level, 2-23/64" W, 23-19/64" L (4910-600)
- INSIZE Level, Glass, 2" W, 24" L, Aluminum (4914-600)
- SANDS LEVEL & TOOL CO Professional Top Reading Mahogany, 48 (SLTMI-48)
- Insize Levels, Compasses, and Plumb Bobs