Shop All Box, I-Beam, and Torpedo Levels
Insize
Block Level, 1-21/32" W, 8" L, Cast Steel
Mfr # 4905-200
Zoro # G6541759
Free Shipping & Returns
$914.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 0.001 Degrees
- Color Black
- Features V-Groove on Bottom for Shafts (Shafts Diameter.76 to 4.56 in)
- Includes Case
- Application For Checking Accuracy of Horizontal and Vertical Surfaces on Posts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4905-200
- Zoro # G6541759
- Country of Origin Germany
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length (In.) | 8 in |
Width (In.) | 1.66 in |
Height (In.) | 1.65 in |
Overall Length | 8 in |
Overall Height | 1 5/8 in |
Overall Width | 1 11/16 in |
Description
Block Level, Overall Height 1 5/8 in, Overall Length 8 in, Overall Width 1 11/16 in, Number of V-Grooves 1, Number of Level Vials 1, Number of Plumb Vials 0, Number of Cross Test Vials 2, Vial Graduations .00024 in/ft, Features V-Groove on Bottom for Shafts (Shafts Diameter.76 to 4.56 in), Total Number of Vials 1, Sensitivity 0.00024 in/ft, Mount Type Not Applicable, Frame Material Cast Steel, Calibration Certificate Not Certified, Level Orientation Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Mitutoyo 21AAA012 M2.5 Outer Shank to 4-48 Inner Thread Adapter (21AAA012)
- FREUD Precision Shim Sets (SS100)
- GREY PNEUMATIC 1/2"DR 12PT SAE UNIVERSAL SET (1714U)
- WARWOOD TOOL 60 Claw Bar Chisel End (16330)
- INSIZE Digital Level, 1-19/64" W, 6" L, Aluminum (2173-360)
- INSIZE Electronic Level, 1-7/64" W, 2-23/64" L (2170-1)
- INSIZE Electronic Level, 1-19/64" W, 5-29/32" L (2179-360)
- INSIZE Mini Level, Glass, 15/16" W, 3-29/32" L (4908-100)
- INSIZE Level, Glass, 2" W, 48" L, Aluminum (4914-1200)
- INSIZE Portable Level, 25/32" W, 4" L, Aluminum (4912-100)
- VULCAN Level Box Hvy Dty Alum 24In (JL-LV24)
- Insize Levels, Compasses, and Plumb Bobs