Shop All Box, I-Beam, and Torpedo Levels
Insize
Block Level, 1-21/32" W, 6" L, Cast Steel
Mfr # 4905-B160
Zoro # G6541512
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 0.0057 Degrees
- Color Black
- Features V-Groove on Bottom for Shafts (Shafts Diameter.76 to 4.56 in)
- Includes Case
- Application Check or Level Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4905-B160
- Zoro # G6541512
- Country of Origin Germany
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Width (In.) | 1.66 in |
Height (In.) | 1.65 in |
Length (In.) | 6 in |
Overall Length | 6 in |
Overall Width | 1 11/16 in |
Overall Height | 1 5/8 in |
Description
Block Level, Overall Height 1 5/8 in, Overall Length 6 in, Overall Width 1 11/16 in, Number of V-Grooves 1, Number of Level Vials 1, Number of Plumb Vials 0, Number of Cross Test Vials 2, Vial Graduations .0012 in/ft, Features V-Groove on Bottom for Shafts (Shafts Diameter.76 to 4.56 in), Total Number of Vials 1, Sensitivity 0.00012 in/ft, Mount Type Not Applicable, Frame Material Cast Steel, Calibration Certificate Not Certified, Level Orientation Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH & WESSON Folding Knife, Drop Point, 4.7 In, Smooth (SWFR)
- STANLEY SCREWDRIVER SET 20PC (STHT60019)
- STARRETT Band Saw Blade, 10 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (99192-10)
- M.A. FORD Countersink Set, 6 Flute, Uncoated, HSS (79000002)
- INSIZE Electronic Level, 2-23/64" W, 23-19/64" L (4910-600)
- INSIZE Block Level, 1-49/64" W, 6" L, Cast Steel (4901-6)
- INSIZE Digital Level, 1-19/64" W, 6" L, Aluminum (2173-360)
- INSIZE Insize Handly Level, 4inL (4912-100)
- INSIZE Aluminum Level (4914-300)
- INSIZE Portable Level, 25/32" W, 4" L, Aluminum (4912-100)
- OX TOOLS Torpedo Level, 10"/250mm (OX-P027210)
- Insize Box, I-Beam, and Torpedo Levels