Shop All Box, I-Beam, and Torpedo Levels
Insize
Block Level, 1-21/32" W, 6" L, Cast Steel
Mfr # 4905-160
Zoro # G6527390
original price:
$799.29
8% off
new price: $730.99
/ea
Free Shipping & Returns
$730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 0.001 Degrees
- Color Black
- Features V-Groove on Bottom for Shafts (Shafts Diameter.76 to 4.56 in)
- Includes Case
- Application For Checking Accuracy of Horizontal and Vertical Surfaces on Posts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4905-160
- Zoro # G6527390
- Country of Origin Germany
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Height (In.) | 1.65 in |
Width (In.) | 1.66 in |
Length (In.) | 6 in |
Overall Height | 1 5/8 in |
Overall Width | 1 11/16 in |
Overall Length | 6 in |
Description
Block Level, Overall Height 1 5/8 in, Overall Length 6 in, Overall Width 1 11/16 in, Number of V-Grooves 1, Number of Level Vials 1, Number of Plumb Vials 0, Number of Cross Test Vials 2, Vial Graduations .00024 in/ft, Features V-Groove on Bottom for Shafts (Shafts Diameter.76 to 4.56 in), Total Number of Vials 1, Sensitivity 0.00024 in/ft, Mount Type Not Applicable, Frame Material Cast Steel, Calibration Certificate Not Certified, Level Orientation Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Mini Power Electronic Side Cutter, 5-3/8" (8351-1)
- BOSCH L-BOXX Tool Box, Plastic, Blue, 17-1/2 in W x 14 in D x 12 in H (L-BOXX-3D)
- KIPP Gear Levers, Style A, inch (K0179.12A5X160)
- MORSE 4-1/2" Carbide Grit Hole Saw (MHSG72)
- INSIZE Electronic Level, 2-23/64" W, 23-19/64" L (4910-600)
- INSIZE Digital Level, 1-19/64" W, 6" L, Aluminum (2173-360)
- INSIZE Block Level, 1-31/32" W, 12" L, Cast Steel (4901-12)
- INSIZE Block Level, 1-55/64" W, 8" L, Cast Steel (4901-8)
- INSIZE Electronic Level, 1-7/64" W, 2-23/64" L (2170-1)
- INSIZE Level, 1-3/16" W, 24" L, Aluminum Alloy (4911-600)
- KAPRO 923 Professional Cast Aluminum Torpedo Level with Plumb Site 10" (923-10-10)
- Insize Levels, Compasses, and Plumb Bobs