Shop All Box, I-Beam, and Torpedo Levels
Insize
Block Level, 1-21/32" W, 20" L, Cast Steel
Mfr # 4905-500
Zoro # G6573432
product price: $1,925.99
/ea
Free Shipping & Returns
$1,925.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 0.001 Degrees
- Color Black
- Features V-Groove on Bottom for Shafts (Shafts Diameter.76 to 4.56 in)
- Includes Case
- Application Check or Level Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4905-500
- Zoro # G6573432
- Country of Origin Germany
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Height (In.) | 1.65 in |
Width (In.) | 1.66 in |
Length (In.) | 20 in |
Overall Width | 1 11/16 in |
Overall Height | 1 5/8 in |
Overall Length | 20 in |
Description
Block Level, Overall Height 1 5/8 in, Overall Length 20 in, Overall Width 1 11/16 in, Number of V-Grooves 1, Number of Level Vials 1, Number of Plumb Vials 0, Number of Cross Test Vials 2, Vial Graduations .00024 in/ft, Features V-Groove on Bottom for Shafts (Shafts Diameter.76 to 4.56 in), Total Number of Vials 1, Sensitivity 0.00024 in/ft, Mount Type Not Applicable, Frame Material Cast Steel, Calibration Certificate Not Certified, Level Orientation Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Collet, ER32, 3/16in (4500560)
- BON TOOL Step Tool, Plex Outside 6" X 5", 1" Radius Wood Handle (82-122)
- METABO Extension SDS-Max 63" (675709000)
- APEX TOOL GROUP T50 Torx Bit 1/4 Hex (440-TX-50X)
- INSIZE Block Level, 1-31/32" W, 12" L, Cast Steel (4901-12)
- INSIZE Level, Glass, 2" W, 48" L, Aluminum (4914-1200)
- INSIZE Block Level, 1-55/64" W, 8" L, Cast Steel (4901-8)
- INSIZE Block Level, 1-49/64" W, 6" L, Cast Steel (4901-6)
- INSIZE Level, Glass, 15/16" W, 10" L, Aluminum (4913-250)
- INSIZE Level, Glass, 2" W, 24" L, Aluminum (4914-600)
- KAPRO 779T Magnetic Aluminum Torpedo Level 10" (779T)
- Insize Box, I-Beam, and Torpedo Levels