Shop All Specialty Levels
Insize
Block Level, 1-21/32" W, 12" L, Cast Steel
Mfr # 4905-B300
Zoro # G6631961
Free Shipping & Returns
$871.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electronic Digital
- Width (In.) 1.66 in
- Total Number of Vials 1
- Construction Cast Steel
- Height (In.) 1.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4905-B300
- Zoro # G6631961
- Country of Origin Germany
- Category Specialty Levels
Dimensions
Length (In.) | 12 in |
Width (In.) | 1.66 in |
Height (In.) | 1.65 in |
Overall Width | 1 11/16 in |
Overall Length | 12 in |
Overall Height | 1 5/8 in |
Description
Block Level, Overall Height 1 5/8 in, Overall Length 12 in, Overall Width 1 11/16 in, Number of V-Grooves 1, Number of Level Vials 1, Number of Plumb Vials 0, Number of Cross Test Vials 2, Vial Graduations .0012 in/ft, Features V-Groove on Bottom for Shafts (Shafts Diameter.76 to 4.56 in), Total Number of Vials 1, Sensitivity 0.00012 in/ft, Mount Type Not Applicable, Frame Material Cast Steel, Calibration Certificate Not Certified, Level Orientation Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 113-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (445190)
- MILWAUKEE TOOL M12 Hackzall Blade-Wood (49-00-5460)
- SUPERIOR STEEL 12 Inch Beam Cutter for Worm Drive Saws (S77000)
- MAUDLIN PRODUCTS Tool Wrap, 321 SS, 100 Ft. L x 20 In. W (SSFW321-20-100)
- INSIZE Frame Level, 1-21/32" W, 12" L, Cast Steel (4906-B300)
- INSIZE Frame Level, 1-37/64" W, 6" L, Cast Steel (4902-6)
- BON TOOL Bon 34-219 Bamboo Wood Level, 48" Aluminuminum "i" Beam (34-219)
- DIGI-PAS 2AXIS Digital Master Precision Inclinometer, BLUETOOTH, 00002ft 002mmM, NISTCompliant (2-03503-99)
- KLEIN TOOLS ACCU-BEND™ Level, 1 Vial (935AB1V)
- JOHNSON LEVEL & TOOL ALUM LEVEL W/RULE 18"" (1300-1800)
- JOHNSON LEVEL & TOOL Bulls Eye Level, Acrylic, 0.787 In L, PK10 (SM055)
- Insize Specialty Levels