Shop All Parallels
Insize
Block, 3" dia., 3" L
Mfr # 6531-5
Zoro # G6546001
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 3
- For Use With Pairs of Matched Blocks, Positioning and Set-Up
- Type Set up Blocks
- Application Manufacturing, Metal Working, Quality Control
- Dia. (In.) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length (In.) | 3 |
Dia. (In.) | 3 |
Length | 1 in |
Size | 1 in L x 2 in W x 3 in H |
Width | 2 in |
Height | 3 in |
Details
Item | Tri-Block |
For Use With | Pairs of Matched Blocks, Positioning and Set-Up |
Type | Set up Blocks |
Application | Manufacturing, Metal Working, Quality Control |
Includes | Screw, Wrench |
Parallelism | 0.002 in |
Squareness | 0.0001 in per 1 in |
Tolerance | +/-0.0002 in |
With Holes | Yes |
Number of Blocks | Matched Pair |
Includes Case | No |
Hardness | HRC 55-62 |
Hole Style | 3/8-16 in Tapped |
Description
Tri-Block, Length 1 in, Width 2 in, Height 3 in, Number of Holes 23, Number of Blocks Matched Pair, Size 1 in L x 2 in W x 3 in H, Hardness HRC 55-62, Hole Style 3/8-16 in Tapped, Includes Screw, Wrench, Includes Case No, Squareness 0.0001 in per 1 in, Parallelism 0.002 in, Tolerance +/-0.0002 in, With Holes Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"-7 Carbon Steel Taper Hand Tap (DWTT1-1/4-7)
- SPEEDAIRE Chisel Scaler, 1-17/32 In. Stroke, 16 CFM (3AAJ1)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC 1/8 (C16671)
- FREUD Slot Three Wing Slotting Cutter, 1/8 (56-108)
- INSIZE Dial Test Indicator Stylus (6284-14)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- STARRETT Precision Adj Parallel Set, 3/8-2 1/4 In (S154LZ)
- AMPG Parallel, 20 Pair Set, 1/32", Plastic Case (Z9981)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 12inW (P-12075100)
- Insize Precision Measuring Tools