Shop All Micrometers
Insize
Blade Micrometer, Ratchet Thimble
Mfr # 3532-25BE
Zoro # G6245561
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 0 to 1"/0 to 25mm
- Operation Electronic
- Features Measure the Groove Diameter of Shafts and Keyways, Non-rotating Spindle, Automatic Power Off
- Includes (1) Battery (SR44/LR44)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3532-25BE
- Zoro # G6245561
- Country of Origin China
- Category Micrometers
Dimensions
Anvil Size | 0.138 in x 0.236 in |
Spindle Size | 0.138 in x 0.236 in |
Battery Size | LR44, SR44 |
Dimension Type | Inch/Metric |
Spindle Diameter | 0.236 in |
Description
Digital Blade Micrometer, Range 0 in to 1 in, 0 mm to 25 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.00015 in, IP Rating Not Rated, SPC Output Yes, Data Output Type Cable, Wireless with Transmitter, Long Form Calibration Certificate No, Anvil Shape Flat, Anvil Size 0.138 in x 0.236 in, Coolant Resistant No, Dimension Type Inch/Metric, Operation Type Digital, Thimble Type Ratchet, Anvil Material Steel, Battery Size LR44, SR44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Tappet, Vt0244 (VT0244)
- STARRETT Band Saw Blade, 4 ft. 8-3/4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (99165-04-08-3/4)
- DYNAMIC Tools 13mm Reversible Combination Ratcheting Wrench (D076113)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-28)
- INSIZE Blade Micrometer, Blade Anvil, Mechanical (3232-1)
- INSIZE Electronic Outside Micrometer, 4 to 5" Range, 0.0005" (3108-5)
- INSIZE Screw Thread Micrometer, Flat Anvil (3281-1)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-2A)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-4)
- HHIP 0-6" 6 Piece C-Type Micrometer Set (4200-0166)
- Insize Precision Measuring Tools