Shop All Micrometers
Insize
Blade Micrometer, Ratchet Thimble
Mfr # 3232-2B
Zoro # G6318571
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Features Measure the Groove Diameter of Shafts and Keyways, Non-rotating Spindle
- Includes Setting Standards
- Spindle Blade
- Anvil Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 3232-2B
- Zoro # G6318571
- Country of Origin China
- Category Micrometers
Dimensions
Spindle Size | 0.236 in x 0.138 in |
Anvil Size | 0.236 in |
Dimension Type | Inch |
Spindle Diameter | 0.236 in |
Description
Digital Blade Micrometer, Range 1 in to 2 in, Resolution 0.0001 in, Accuracy +/-0.00015 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Blade, Anvil Size 0.236 in, Dimension Type Inch, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Steel, Includes Setting Standard, Lock Nut Type Lock Nut, Maximum Measurement - Inch 2 in, Minimum Measurement - Inch 1 in, Rotating Spindle (Yes/No) No, Spindle Blade, Spindle Diameter 0.236 in, Spindle Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Knurling Tool, Fixed, 4 1/2 In OAL (FKT-75-M)
- WESTWARD 5-1/8" Bright Jobber Length Drill Bit (6NRP2)
- BAHCO Bahco Flat Chisel Bit File, 7" (4-150-07-3-0)
- SUNEX SKT 3/8" DR 1/2" 6PT DEEP IMP (SU316D)
- INSIZE Inside Micrometer, 4 to 6" Range (3128-6)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-4)
- INSIZE Electronic Depth Micrometer, 4" L Base (3540-50E)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-2A)
- INSIZE Electronic Outside Micrometer, 0 to 6"/0 to 150mm Range, 0.00005"/0.001mm (3506-150E)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-1A)
- MITUTOYO Electronic Micrometer, 3 to 4", 0.00005" (293-347-30)
- Insize Micrometers