Shop All Micrometers
Insize
Blade Micrometer, Blade Anvil, Mechanical
Mfr # 3232-5
Zoro # G6317652
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Operation Mechanical
- Features Measure the Groove Diameter of Shafts and Keyways, Non-rotating Spindle
- Includes Setting Standards
- Spindle Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3232-5
- Zoro # G6317652
- Country of Origin China
- Category Micrometers
Dimensions
Anvil Size | 0.256 in |
Spindle Size | 0.256 in |
Spindle Diameter | 0.236 in |
Dimension Type | Inch |
Description
Mechanical Blade Micrometer, Range 4 in to 5 in, Resolution 0.0001 in, Accuracy +/-0.00024 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Blade, Anvil Size 0.256 in, Dimension Type Inch, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Steel, Case Included Yes, Case Type Plastic, Features Blade Length 0.2560 in, Blade Thickness 0.0300 in, Includes Hard Plastic Case, Maximum Measurement - Inch 5 in, Minimum Measurement - Inch 4 in, Rotating Spindle (Yes/No) No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Demolition Slotted Screwdriver 3/8 in Square (401M13)
- STEELMAN 11-Piece 3/8" Drive 6-Point Metric Chrome Socket Set (55469)
- WESTWARD Spring Retainer, 0.401 In. Shank (4MGY1)
- WESTWARD 3/8" Drive Socket Set Metric 14 Pieces 6 mm to 19 mm , Chrome (53PN51)
- INSIZE Electronic Outside Micrometer, Lock Nut, 1 to 2", 0.0001" (3203-2FA)
- INSIZE Tubular Inside Micrometer, Curved Anvil (3221-12)
- INSIZE Electronic Outside Micrometer, 7 to 8"/175 to 200mm Range, 0.00005"/0.001mm (3101-200E)
- INSIZE Micrometer Head, Carbide Spindle Material (6381-1W)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-25A)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-126A)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-33A)
- Insize Precision Measuring Tools