Shop All Micrometers
Insize
Blade Micrometer, Blade Anvil, Mechanical
Mfr # 3232-2
Zoro # G6247713
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Operation Mechanical
- Features Measure the Groove Diameter of Shafts and Keyways, Non-rotating Spindle
- Includes Setting Standards
- Spindle Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3232-2
- Zoro # G6247713
- Country of Origin China
- Category Micrometers
Dimensions
Spindle Size | 0.256 in |
Anvil Size | 0.256 in |
Dimension Type | Inch |
Spindle Diameter | 0.236 in |
Description
Mechanical Blade Micrometer, Range 1 in to 2 in, Resolution 0.0001 in, Accuracy +/-0.00016 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Blade, Anvil Size 0.256 in, Dimension Type Inch, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Steel, Case Included Yes, Case Type Plastic, Features Blade Length 0.2560 in, Blade Thickness 0.0300 in, Includes Hard Plastic Case, Maximum Measurement - Inch 2 in, Minimum Measurement - Inch 1 in, Rotating Spindle (Yes/No) No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 9/16 (55268)
- BONDHUS Ball End Insert Bit 5/16In (11013)
- SKIL 29pc Gold Oxide Drill Bit Set (98029)
- BOSCH Mortising Router Bit, 1/16 Cutting dia. (82816MC)
- INSIZE Can Seam Micrometer, Mechanical (3293-061)
- INSIZE Tubular Inside Micrometer, Solid Rod Type (3229-11)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-66A)
- INSIZE Blade Micrometer, Blade Anvil, Mechanical (3232-3)
- INSIZE Disk Micrometer, Ratchet Thimble (3282-2)
- INSIZE Electronic Outside Micrometer, .0001 In./.001mm (3506-301E)
- MITUTOYO 6 to 12/.001" O. Mic I/A (104-138)
- Insize Micrometers & Sets