Shop All Micrometers
Insize
Blade Micrometer, Blade Anvil, Mechanical
Mfr # 3232-1
Zoro # G6261923
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Operation Mechanical
- Features Measure the Groove Diameter of Shafts and Keyways, Non-rotating Spindle
- Includes Setting Standards
- Spindle Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3232-1
- Zoro # G6261923
- Country of Origin China
- Category Micrometers
Dimensions
Spindle Size | 0.256 in |
Anvil Size | 0.256 in |
Spindle Diameter | 0.236 in |
Dimension Type | Inch |
Description
The InSize 3232-1 Blade Micrometer is the perfect tool for measuring the groove diameter of shafts and keyways. The non-rotating spindle ensures accurate measurements, while the 0 to 1" range provides a wide variety of applications. You can use this micrometer to measure from 0 to 1". It has a blade spindle and ratchet thimble that allows you to easily adjust it by hand. The accuracy of this micrometer is +/-0.00016 in., with a resolution of 0.0001". If you are looking for an easy way to measure groove diameters, then the InSize 3232-1 Blade Micrometer is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Stm Std 10-22Ga Pop (45-292)
- IRWIN 9" L x Wood Cutting Recip Saw Blade, 9in, 6Tpi (372956B)
- MARSHALLTOWN Masons Line, Nylon, 250 ft, Fluor Pink (ML601)
- MILWAUKEE TOOL OPEN-LOK Tapered Sealant Cutting Blade (5 pk) (49-25-2241)
- INSIZE Blade Micrometer, Blade Anvil, Mechanical (3232-3)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-2A)
- INSIZE Electronic Depth Gage, 0 to 12" Range (1144-300A)
- INSIZE Inside Micrometer, 2 to 2.8" Range (3128-28)
- INSIZE Tubular Inside Micrometer, Solid Rod Type (3229-4)
- INSIZE Spherical Micrometer, Spherical Anvil (3260-2)
- MITUTOYO Electronic Micrometer, 3 to 4", 0.00005" (293-347-30)
- Insize Precision Gauges & Accessories