Shop All Squares, Bevels, and Stair Gauges
Insize
Beveled Edge Square, 9-13/16 x 6-1/2" Sz
Mfr # 4790-0250
Zoro # G7229183
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Body Size 9-13/16 x 6-1/2 in
- Tongue Size 1/16 x 1-1/16 x 8 in
- Size 9-13/16 in x 6-1/2 in
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4790-0250
- Zoro # G7229183
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Body Size | 9-13/16 x 6-1/2 in |
Tongue Size | 1/16 x 1-1/16 x 8 in |
Size | 9-13/16 in x 6-1/2 in |
Details
Item | Beveled Edge Square |
Material | Stainless Steel |
Finish | Satin Chrome |
Number of Pieces | 1 |
Features | 90 Degrees Angle, DIN875 Grade 00 |
Description
Beveled Edge Square, Features 90 Degrees Angle, DIN875 Grade 00, Finish Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Serrated Jaw, 2 3/8 in. (40ZX56)
- REMGRIT Remgrit 1-3/8", Carbide Grit Hole Saw (G022)
- GREENFIELD THREADING Spiral Point Tap, Bottoming 2 Flutes (356338)
- MASON Floor Mount Vibration Isolator, Spring (5C140)
- INSIZE Flat Edge Square, 3 x 2" Sz (4791-75)
- INSIZE Beveled Edge Square, 3 x 2" Sz (4790-075)
- INSIZE Beveled Edge Square, 7-29/32 x 5-7/64" Sz (4790-0200)
- INSIZE Cylinder Square, 8" Sz, Hardness HRC58-60 (4710-200)
- INSIZE Flat Edge Square, 3-29/32 x 2-13/16" Sz (4791-100)
- INSIZE Flat Edge Square, 11-13/16 x 7-29/32" Sz (4791-300)
- WESTCOTT T-Square, Polystyrene, Transparent, 12in (JR-12)
- Insize Squares, Bevels, and Stair Gauges