Shop All Squares, Bevels, and Stair Gauges
Insize
Beveled Edge Square, 5-29/32x3-29/32" Sz
Mfr # 4795-150
Zoro # G1195045
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Body Size 5-29/32 x 3-29/32 in
- Tongue Size 1/16 x 1-1/16 x 8 in
- Size 5-29/32 in x 3-29/32 in
- Features 90 Degrees Angle, Wide Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4795-150
- Zoro # G1195045
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Body Size | 5-29/32 x 3-29/32 in |
Tongue Size | 1/16 x 1-1/16 x 8 in |
Size | 5-29/32 in x 3-29/32 in |
Details
Item | Beveled Edge Square |
Material | Stainless Steel |
Features | 90 Degrees Angle, Wide Base |
Number of Pieces | 1 |
Finish | Unfinished |
Description
Beveled Edge Square, Features 90 Degrees Angle, Wide Base, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-576 Sledge Hammer, 16 Lb 36" Wood Handle (84-576)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1117M)
- KIPP Adjustable Handle With Push Button, Size: 4, 3/8-16X50, Plastic Black, Comp: Steel, Button: Red (K0269.714A4X50)
- RIDGID Nut, For Use With 4A498 Pipe Wrench (31615)
- INSIZE Flat Edge Square, 11-13/16 x 7-29/32" Sz (4791-300)
- INSIZE Flat Edge Square, 3 x 2" Sz (4791-75)
- INSIZE Flat Edge Square, 3-29/32 x 2-13/16" Sz (4791-100)
- INSIZE Beveled Edge Square, 7-29/32 x 5-7/64" Sz (4790-0200)
- INSIZE Beveled Edge Square, 3 x 2" Sz (4790-075)
- INSIZE Cylinder Square, 8" Sz, Hardness HRC58-60 (4710-200)
- SWANSON Square Speed 7X7X1In Aluminum (T0101)
- Insize Measuring and Layout Tools