Shop All Squares, Bevels, and Stair Gauges
Insize
Beveled Edge Square, 3 x 2" Sz
Mfr # 4795-75
Zoro # G1195160
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Body Size 3 x 2 in
- Tongue Size 1/16 x 1-1/16 x 8 in
- Size 3 in x 2 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4795-75
- Zoro # G1195160
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Body Size | 3 x 2 in |
Tongue Size | 1/16 x 1-1/16 x 8 in |
Size | 3 in x 2 in |
Details
Item | Beveled Edge Square |
Material | Stainless Steel |
Number of Pieces | 1 |
Features | 90 Degrees Angle, DIN875 Grade 0, Wide Base |
Finish | Unfinished |
Description
Beveled Edge Square, Features 90 Degrees Angle, DIN875 Grade 0, Wide Base, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Countersink, 120 deg., 1/8", Number of Flutes: 6 (C6-1/8-120)
- VERMONT GAGE Taperlock Thread Plug Gage, 7/16"-14 Size (301136510)
- CRAFTSMAN Wrenches, 7/8" Standard SAE Combination (CMMT44703)
- KRAFT TOOL Closed Bit SS Gr, 6"x6" 1/4"R 3/4"D 3/8"W (CF305SS)
- INSIZE Cylinder Square, 8" Sz, Hardness HRC58-60 (4710-200)
- INSIZE Flat Edge Square, 7-29/32 x 5-7/64" Sz (4791-200)
- INSIZE Flat Edge Square, 11-13/16 x 7-29/32" Sz (4791-300)
- INSIZE Flat Edge Square, 3 x 2" Sz (4791-75)
- INSIZE Beveled Edge Square, 7-29/32 x 5-7/64" Sz (4790-0200)
- INSIZE Flat Edge Square, 3-29/32 x 2-13/16" Sz (4791-100)
- EMPIRE SQUARE RAFTER 12IN (396)
- Insize Measuring and Layout Tools