Shop All Squares, Bevels, and Stair Gauges
Insize
Beveled Edge Square, 3-29/32x2-13/16" Sz
Mfr # 4795-100
Zoro # G1194993
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Body Size 3-29/32 x 2-13/16 in
- Tongue Size 1/16 x 1-1/16 x 8 in
- Size 3-29/32 in x 2-13/16 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4795-100
- Zoro # G1194993
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Body Size | 3-29/32 x 2-13/16 in |
Tongue Size | 1/16 x 1-1/16 x 8 in |
Size | 3-29/32 in x 2-13/16 in |
Details
Item | Beveled Edge Square |
Material | Stainless Steel |
Number of Pieces | 1 |
Finish | Unfinished |
Features | 90 Degrees Angle |
Description
Beveled Edge Square, Features 90 Degrees Angle, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 9/64 (C71009)
- TEKTON 1/2 Inch Drive x 18 Inch Socket Rail, 15 Clips (Red) (OSR23115)
- WILLIAMS Williams Torque Multiplier, 1200 ft.-lb. (TM-391)
- DAREX CBN Wheel 180 Grit (PP16050GF)
- INSIZE Cylinder Square, 8" Sz, Hardness HRC58-60 (4710-200)
- INSIZE Flat Edge Square, 3 x 2" Sz (4791-75)
- INSIZE Beveled Edge Square, 3 x 2" Sz (4790-075)
- INSIZE Flat Edge Square, 11-13/16 x 7-29/32" Sz (4791-300)
- INSIZE Flat Edge Square, 3-29/32 x 2-13/16" Sz (4791-100)
- INSIZE Beveled Edge Square, 7-29/32 x 5-7/64" Sz (4790-0200)
- JOHNSON LEVEL 12 In. English Structo-Cast Combination Square (415)
- Insize Squares, Bevels, and Stair Gauges