Shop All Precision Steel Squares
Insize
Beveled Edge Square, 3-29/32x2-13/16" Sz
Mfr # 4790-0100
Zoro # G7228851
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Outside Dimensions (In.) 3-29/32 x 2-13/16
- Number of Pieces 1
- Construction Stainless Steel
- Squareness (In.) 0.0001 in (inside), 0.0001 in (Outside)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4790-0100
- Zoro # G7228851
- Country of Origin China
- Category Precision Steel Squares
Dimensions
Outside Dimensions (In.) | 3-29/32 x 2-13/16 |
Outside Dimensions | 3 29/32 in x 2 13/16 in |
Details
Item | Precision Steel Square |
Material | Stainless Steel |
Number of Pieces | 1 |
Construction | Stainless Steel |
Squareness (In.) | 0.0001 in (inside), 0.0001 in (Outside) |
With Wide Base | No |
Graduations | None |
Standards | DIN 875 |
Angle | 90 Degrees |
Squareness - Inch | 0.0001 in (Inside); 0.0001 in (Outside) |
Description
Precision Steel Square, Material Stainless Steel, Angle 90 Degrees , Number of Pieces 1, Outside Dimensions 3 29/32 in x 2 13/16 in, Construction Stainless Steel, Squareness - Inch 0.0001 in (Inside); 0.0001 in (Outside), Standards DIN 875, With Wide Base No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 21mm (JSCVM21T)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4), Material - Machining: Carbide (826416)
- WILLIAMS Williams Ratchet Repair Kit Scaffold (JHWBS-63BRK)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2-1/2"L (66-083)
- INSIZE Machinist Square, 8 x 5" Sz (4707-200)
- INSIZE Machinist Square, 7-29/32 x 5-7/64" Sz (4745-1200)
- INSIZE Tool Maker Square, 1 x 13/16" Sz (4794-025)
- INSIZE Precision Square, Stainless Steel (4790-2000)
- INSIZE Machinist Square, 4-45/64 x 3-7/64" Sz (4745-1120)
- INSIZE Machinist Square, 20 x 12" Sz (4707-500)
- INTERNATIONAL PRECISION INSTRUMENTS iGAGING Precision Combination Squares w/ 18in Blade, Pack of 4 (34-218-4)
- Insize Precision Steel Squares