Shop All Bench Vises
Insize
Bench Center with V Slot, 21-21/32" L
Mfr # 4720-300E
Zoro # G6299288
product price: $6,054.99
/ea
Free Shipping & Returns
$6,054.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Distance Between Centers (In.) 11 13/16 in
- Length 21 21/32 in
- Max. Working Capacity Dia. 6.30 in
- Width 6 21/64 in
- Height 3 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4720-300E
- Zoro # G6299288
- Country of Origin China
- Category Bench Vises
Dimensions
Length | 21 21/32 in |
Max. Working Capacity Dia. | 6.30 in |
Width | 6 21/64 in |
Height | 3 5/32 in |
Max. Working Capacity Length | 11.81 in |
Overall Height | 3 5/32 in |
Overall Width | 6 21/64 in |
Working Diameter | 6 19/64 in |
Maximum Working Length | 11 13/16 in |
Shaft Diameter | 5/32 in to 55/64 in |
Details
Distance Between Centers (In.) | 11 13/16 in |
Item | Bench Center |
Guide Surface Material | Cast Iron |
Includes Moveable Column | Yes |
Bench Center Style | Guide Surface |
Squareness | .0004 in |
Operating Position | Horizontal |
Description
Item Bench Center, Bench Center Style Guide Surface, Includes Moveable Column Yes, Operating Position Horizontal, Working Diameter 6 19/64 in, Maximum Working Length 11 13/16 in, Guide Surface Material Cast Iron, Overall Height 3 5/32 in, Overall Width 6 21/64 in, Shaft Diameter 5/32 in to 55/64 in, Squareness .0004 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Square End Mill, Single End, 1/2", HSS (17071)
- TRIM-LOK Locking Gasket Installation Tool (365-0005)
- MERIT PRO Merit Pro 3045 2 in. Plastic Putty Knife (652270030456)
- ONSRUD Routing End Mill, Up O-Flute, 3/16, 5/8, 2 (63-520)
- INSIZE Bench Center, 23-7/32" L, 6-57/64" W (4723-300E)
- BESSEY Bessey Tools BV-HD40 4 in. Heavy Duty Workshop Bench Vise (198739)
- MILWAUKEE TOOL & EQUIPMENT Morgan 87 Combination Pipe Vise (1187000)
- PROSKIT Vise, 1.57" Max Opening (900-049)
- BESSEY 4-1/2" Light Duty Drill Press Vise, 4-1/2" with (BV-DP40)
- HHIP 2-1/2" Grooved Jaw Drill Press Vise (3900-1731)
- WILTON 2-1/2" Light Duty Portable Vise with Clamp-on, Swivel Base (CBV-65)
- Insize Bench Vises