Shop All Bench Vises
Insize
Bench Center, 52-23/64" L, 8-21/32" W
Mfr # 4788-1000E
Zoro # G6269361
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$23,292.99
Free 30-Day Returns
Key Features
- Length 52 23/64 in
- Width 8 21/32 in
- Height 5 7/64 in
- Max. Working Capacity Length 39.37 in
- Distance Between Centers (In.) 39 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4788-1000E
- Zoro # G6269361
- Country of Origin China
- Category Bench Vises
Dimensions
Length | 52 23/64 in |
Width | 8 21/32 in |
Height | 5 7/64 in |
Max. Working Capacity Length | 39.37 in |
Max. Working Capacity Dia. | 10.24 in |
Overall Height | 5 7/64 in |
Overall Width | 8 21/32 in |
Maximum Working Length | 39 3/8 in |
Working Diameter | 10 15/64 in |
Details
Distance Between Centers (In.) | 39 3/8 in |
Item | Bench Center |
Operating Position | Horizontal, Vertical |
Squareness | .0004 in |
Guide Surface Material | Cast Iron |
Bench Center Style | Guide Surface |
Includes Moveable Column | Yes |
Description
Item Bench Center, Bench Center Style Guide Surface, Includes Moveable Column Yes, Operating Position Horizontal, Vertical, Working Diameter 10 15/64 in, Maximum Working Length 39 3/8 in, Guide Surface Material Cast Iron, Overall Height 5 7/64 in, Overall Width 8 21/32 in, Squareness .0004 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT Associated Equipment ASO-603147 Knob Pointer Part (ASO-603147)
- ZORO SELECT Magnetic Sweeper, Hang, 48 In, 440 lb Pull (10E768)
- SWANSON TOOL Framing Wizard® Folding Framing Square (T001WZ)
- MILWAUKEE TOOL 4 in. #2 Phillips Cushion Grip Screwdriver (Made in USA) (MT202)
- INSIZE Bench Center, 23-7/32" L, 6-57/64" W (4723-300E)
- WESTWARD 6" Standard Duty Combination Vise with Swivel Base (10D695)
- WESTWARD Bench Vise, J.F. 8", T.O. 220mm, T.D. 146mm (806EN9)
- MILWAUKEE TOOL & EQUIPMENT Morgan 40 Machinist Vise (1104000)
- WESTWARD 9" Standard Duty Woodworking Vise with Stationary Base (10D723)
- GROZ 6" Mechanic Bench Vise (35483)
- WILTON 8" Drill Press Vise (13403)
- Insize Bench Vises