Shop All Bench Vises
Insize
Bench Center, 36-39/64" L, 8-21/32" W
Mfr # 4788-600E
Zoro # G6295158
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$12,793.99
Free 30-Day Returns
Key Features
- Width 8 21/32 in
- Max. Working Capacity Dia. 10.24 in
- Max. Working Capacity Length 23.62 in
- Length 36 39/64 in
- Height 5 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4788-600E
- Zoro # G6295158
- Country of Origin China
- Category Bench Vises
Dimensions
Width | 8 21/32 in |
Max. Working Capacity Dia. | 10.24 in |
Max. Working Capacity Length | 23.62 in |
Length | 36 39/64 in |
Height | 5 7/64 in |
Overall Width | 8 21/32 in |
Overall Height | 5 7/64 in |
Maximum Working Length | 23 5/8 in |
Working Diameter | 10 15/64 in |
Details
Item | Bench Center |
Distance Between Centers (In.) | 23 5/8 in |
Squareness | .0004 in |
Guide Surface Material | Cast Iron |
Operating Position | Horizontal, Vertical |
Includes Moveable Column | Yes |
Bench Center Style | Guide Surface |
Description
Item Bench Center, Bench Center Style Guide Surface, Includes Moveable Column Yes, Operating Position Horizontal, Vertical, Working Diameter 10 15/64 in, Maximum Working Length 23 5/8 in, Guide Surface Material Cast Iron, Overall Height 5 7/64 in, Overall Width 8 21/32 in, Squareness .0004 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Impregnated Wheel, 1/2in. dia., 2in. L, PK2 (520-02)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 63/64 (C17061)
- WRIGHT TOOL Renewal Kit 3/8" Drive Ratchet Renewal K (3481)
- SUNEX WRENCH STUBBY 15 MM (SU993015M)
- INSIZE Bench Center, 23-7/32" L, 6-57/64" W (4723-300E)
- INSIZE Bench Center, 21-21/32" L, 6-21/64" W (4782-300E)
- WILTON Tradesman 1765 6-1/2in. Vise, Round Channel 360 Degree Swivel Base (28807)
- WILTON 6" Standard Duty All Terrain Vise with None Base (10010)
- BIG HORN 6 Inch Clamp-On Woodworking Bench Vise (19289)
- SURTEK Bench vise 6" (107026)
- JPW INDUSTRIES 5" Mechanic'S Vise (21400)
- Insize Vises & Presses