Shop All Bench Vises
Insize
Bench Center, 30-5/16" L, 8-7/64" W
Mfr # 4788-400E
Zoro # G6307959
product price: $8,326.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,326.99
Free 30-Day Returns
Key Features
- Max. Working Capacity Dia. 10.24 in
- Height 5 7/64 in
- Max. Working Capacity Length 23.62 in
- Distance Between Centers (In.) 15 3/4 in
- Length 30 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4788-400E
- Zoro # G6307959
- Country of Origin China
- Category Bench Vises
Dimensions
Max. Working Capacity Dia. | 10.24 in |
Height | 5 7/64 in |
Max. Working Capacity Length | 23.62 in |
Length | 30 5/16 in |
Width | 8 7/64 in |
Overall Height | 5 7/64 in |
Overall Width | 8 7/64 in |
Working Diameter | 10 15/64 in |
Maximum Working Length | 23 5/8 in |
Details
Distance Between Centers (In.) | 15 3/4 in |
Item | Bench Center |
Guide Surface Material | Cast Iron |
Includes Moveable Column | Yes |
Bench Center Style | Guide Surface |
Operating Position | Horizontal, Vertical |
Squareness | .0004 in |
Description
Item Bench Center, Bench Center Style Guide Surface, Includes Moveable Column Yes, Operating Position Horizontal, Vertical, Working Diameter 10 15/64 in, Maximum Working Length 23 5/8 in, Guide Surface Material Cast Iron, Overall Height 5 7/64 in, Overall Width 8 7/64 in, Squareness .0004 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Jack Screw Set, 2-1/4 to 3-3/8 In, 6 Pcs (S190)
- VULCAN Plier Bent Nose 8In (PC974-02)
- CENTURY DRILL & TOOL 1/8" Black Oxide Jobber Length Drill Bit 2pk. (24208)
- PFERD 10" Half Round File - DIY Packaged - Smooth Cut, with Handle (11028P)
- INSIZE Bench Center, 23-7/32" L, 6-57/64" W (4723-300E)
- WILTON Combination Vise, Enclosed 8 in Jaw Face W, 8 in Max Jaw Opening, 4 in Throat Dp, Std Duty (WS8)
- DAYTON 6" Machine Vise with Fixed Base (6Z847)
- GROZ 7" Light Duty Front Vise for Work Benches, 7" with (39020)
- PRO-GRADE TOOLS Angle Drill Press Vise, 3-1/2" (59121)
- GROZ 5" Precision Drill Press Vise (35112)
- GROZ 2" Steel Toolmakers Vise (35200)
- Insize Bench Vises