Shop All Bench Vises
Insize
Bench Center, 23-9/32" L, 7-35/64" W
Mfr # 4788-300E
Zoro # G6273029
product price: $6,136.99
/ea
Free Shipping & Returns
$6,136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 23 9/32 in
- Width 7 35/64 in
- Max. Working Capacity Length 11.81 in
- Max. Working Capacity Dia. 7.09 in
- Height 3 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4788-300E
- Zoro # G6273029
- Country of Origin China
- Category Bench Vises
Dimensions
Length | 23 9/32 in |
Width | 7 35/64 in |
Max. Working Capacity Length | 11.81 in |
Max. Working Capacity Dia. | 7.09 in |
Height | 3 17/32 in |
Overall Height | 3 17/32 in |
Overall Width | 7 35/64 in |
Maximum Working Length | 11 13/16 in |
Working Diameter | 7 3/32 in |
Details
Item | Bench Center |
Distance Between Centers (In.) | 11 13/16 in |
Bench Center Style | Guide Surface |
Operating Position | Horizontal, Vertical |
Guide Surface Material | Cast Iron |
Includes Moveable Column | Yes |
Squareness | .0004 in |
Description
Item Bench Center, Bench Center Style Guide Surface, Includes Moveable Column Yes, Operating Position Horizontal, Vertical, Working Diameter 7 3/32 in, Maximum Working Length 11 13/16 in, Guide Surface Material Cast Iron, Overall Height 3 17/32 in, Overall Width 7 35/64 in, Squareness .0004 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Router Bit, HSS, 1/4 D, 1 Cut L, 1 Flute (11-07)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 12in x 24in Black Top / Red Bottom (TSF-1224-BLKRD)
- VEGA INDUSTRIES Nutsetter, 5/16 Mag Nutsetter x 6 (1150MN516S)
- ZORO SELECT Vibration Isolator, 80 Lb Max, 5/16-18, Height: 1 in (2NPE9)
- INSIZE Bench Center, 23-7/32" L, 6-57/64" W (4723-300E)
- MILWAUKEE TOOL & EQUIPMENT Morgan 80 Machinist Vise (1108000)
- PALMGREN 4" Light Duty Machine Vise with (9612401)
- DAYTON 4" Machine Vise with Fixed Base (4TK05)
- KANCA Kadett Fix Vise With Swivel Base 150 Mm (KADPLSB-150)
- WILTON 2-1/2" Drill Press Vise (12800)
- WILTON 8" Drill Press Vise (13403)
- Insize Vises & Presses