Shop All Bench Vises
Insize
Bench Center, 21-21/32" L, 6-21/64" W
Mfr # 4782-300E
Zoro # G6294589
Free Shipping & Returns
$2,871.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 21/64 in
- Length 21 21/32 in
- Max. Working Capacity Dia. 6.30 in
- Max. Working Capacity Length 11.81 in
- Height 3 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4782-300E
- Zoro # G6294589
- Country of Origin China
- Category Bench Vises
Dimensions
Width | 6 21/64 in |
Length | 21 21/32 in |
Max. Working Capacity Dia. | 6.30 in |
Max. Working Capacity Length | 11.81 in |
Height | 3 5/32 in |
Overall Width | 6 21/64 in |
Overall Height | 3 5/32 in |
Maximum Working Length | 11 13/16 in |
Working Diameter | 6 19/64 in |
Details
Item | Bench Center |
Distance Between Centers (In.) | 11 13/16 in |
Bench Center Style | Guide Surface |
Squareness | .0004 in |
Includes Moveable Column | Yes |
Parallelism | +/-0.0004 in |
Guide Surface Material | Cast Iron |
Operating Position | Horizontal |
Description
Item Bench Center, Bench Center Style Guide Surface, Includes Moveable Column Yes, Operating Position Horizontal, Working Diameter 6 19/64 in, Maximum Working Length 11 13/16 in, Guide Surface Material Cast Iron, Overall Height 3 5/32 in, Overall Width 6 21/64 in, Parallelism +/-0.0004 in, Squareness .0004 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanger Vibration Isolator, 60 to 125 lb. (48PW79)
- DRILL AMERICA 16.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD16.5MM)
- MILWAUKEE TOOL M18 FORCE LOGIC 10 Ton Knockout Tool 1/2" to 2" Kit (2676-22)
- CTA MANUFACTURING SOCKET SPARK PLUG 16MM W/LONG EXTNSIONS (CTA7656)
- INSIZE Bench Center, 23-7/32" L, 6-57/64" W (4723-300E)
- DAYTON 6" Machine Vise with Fixed Base (4CPG3)
- WILTON Combination Vise, Serrated Jaw, 9 7/16" L (550P)
- WILTON Combination Vise, Serrated Jaw, 11 1/8" L (C1)
- KEN-TOOL K65 6-1/2" PROF WORKSHOP VISE (KT64065)
- WILTON 4" Versatile Cont. Nut 1345 Drill Press Vise (63239)
- WESTWARD 5" Heavy Duty Combination Vise with Stationary Base (3FDJ1)
- Insize Vises & Presses