Shop All Indicator Holders, Bases, and Stands
Insize
Base Plate, 20 mm H, 600 mm L, 240 mm W
Mfr # ISY-500-3
Zoro # G305968347
Free Shipping & Returns
$1,287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With ISY-500
- Compatible Fixturing Set Manufacturer Number ISY-500
- Base Plate Length 600 mm
- Base Plate Width 240 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # ISY-500-3
- Zoro # G305968347
- UPC # 6940561975000
- Country of Origin China
- Category Indicator Holders, Bases, and Stands
Dimensions
Base Plate Length | 600 mm |
Base Plate Width | 240 mm |
Base Plate Height | 20 mm |
Base Plate Size | 600 mm x 240 mm |
Details
Item | Base Plate |
Material | Aluminum |
For Use With | ISY-500 |
Compatible Fixturing Set Manufacturer Number | ISY-500 |
Base Plate Hole Center to Center Distance | 20 mm |
Component Application | Fixturing Base Plate |
Description
Base Plate, Base Plate Height 20 mm, Base Plate Hole Center to Center Distance 20 mm, Base Plate Length 600 mm, Base Plate Width 240 mm, Compatible Fixturing Set Manufacturer Number ISY-500, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Identifier, Lanyard, Std And Metric (GH-COM---------)
- SUPERCUT Bandsaw Blade, 62 L, 0.1875 W, 4 TPI, 0.025 Thick, Carbon Steel (371000)
- STABILA LEVEL BOXBEAM 80A-2 24""L (29024)
- PROTO 3/8 in Drive, 5/16" Triple Square SAE Socket, 12 Points (J5272A)
- INSIZE Vacuum Stand, 176 lb. Magnetic Pull (6217-BE)
- INSIZE Magnetic Stand, 225 lb. Magnetic Pull (6202-100)
- INSIZE Concentricity Gage (4789-1E)
- INSIZE Mini Magnetic Stand, 20 lb. Magnetic Pull (6211-10E)
- INSIZE Magnetic Stand, Chrome, 0.394 Rod Dia. (6215-60)
- INSIZE Concentricity Gage (4789-3E)
- STARRETT Indicator Contact Point, 1/8L x 1/2 Round (PT06632-4)
- Insize Indicators, Indicator Holders & Accessories