Shop All Indicator Holders, Bases, and Stands
Insize
Base Plate, 12 mm H, 500 mm L, 500 mm W
Mfr # ISY-400-4
Zoro # G705968336
Free Shipping & Returns
$1,398.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With ISY-400
- Thread Size M8
- Material Aluminum
- Base Plate Hole Center to Center Distance 20 mm
- Compatible Fixturing Set Manufacturer Number ISY-400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # ISY-400-4
- Zoro # G705968336
- UPC # 6940561974942
- Country of Origin China
- Category Indicator Holders, Bases, and Stands
Dimensions
Thread Size | M8 |
Base Plate Width | 500 mm |
Base Plate Height | 12 mm |
Base Plate Hole Thread Size | M8 |
Base Plate Length | 500 mm |
Base Plate Size | 500 mm x 500 mm |
Details
Item | Base Plate |
For Use With | ISY-400 |
Material | Aluminum |
Base Plate Hole Center to Center Distance | 20 mm |
Compatible Fixturing Set Manufacturer Number | ISY-400 |
Component Application | Fixturing Base Plate |
Description
Base Plate, Base Plate Height 12 mm, Base Plate Hole Center to Center Distance 20 mm, Base Plate Hole Thread Size M8, Base Plate Length 500 mm, Base Plate Width 500 mm, Compatible Fixturing Set Manufacturer Number ISY-400, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Router, Corded, 3 hp (DWE625)
- MAKITA 18V LXT® 2-Pc. Combo Kit (4.0Ah) (XT263M)
- WESTWARD Tap/Die Set, 12 Pieces (1PZ45)
- WESTWARD 3/4 in Drive, 2-1/16" 6 pt SAE Socket, 6 Points (10E315)
- INSIZE Magnetic Stand, 132 lb. Magnetic Pull (6200-60)
- INSIZE Universal Stand, Chrome, 0.472 Rod Dia. (6214-A)
- INSIZE Magnetic Stand, Chrome, 0.394 Rod Dia. (6215-60)
- INSIZE Micrometer Stand, 4-34/64" Overall L (6300)
- INSIZE Micrometer Stand, 6-27/64" Overall L (6301)
- INSIZE INSIZE Flex Arm Magnetic Stand, 6207-80a (6207-80A)
- MITUTOYO Flexible Mag Base, 1.97 W x2.28 D x2.17 H (7012-10)
- Insize Indicator Holders, Bases, and Stands